-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Knob Lockset |
|---|---|
| Ada Compliant | No |
| Ansi Grade | Grade 3 |
| Ansi Lockset Function | Passage |
| Backset | 2 3/8" |
| Door Thickness - Maximum | 1 3/4" |
| Door Thickness - Minimum | 1 3/8" |
| Electrical/mechanical | Mechanical |
| Features | Six Way Adjustable Latch |
| Finish | Satin Nickel Plated, Clear Coated |
| Fire Rating | 3 hrs. |
| Function | Entrance/Office |
| General Lockset Function | Passage Knob Locksets |
| Grade | Grade 3 |
| Hand Orientation | Non Handed |
| Inside Locking Access | Not Lockable |
| Key Type | Keyed Different |
| Keying | Unkeyed |
| Keyway Type | Not Available |
| Knob Material | Steel |
| Knob/handle Material | Steel |
|---|---|
| Ligature Resistance | Not Ligature Resistant |
| Ligature Resistant | No |
| Location Type | Residential |
| Lock Assembly Type | Cylindrical |
| Lockset Handle Type | Knob |
| Lockset Performance Strength | Light Duty |
| Lockset Style | Tulip |
| Lockset Type | Mechanical |
| Material | Nickel |
| Mortise / Cylindrical | Cylindrical |
| Outside Locking Access | Not Lockable |
| Performance Duty Rating | 3 |
| Properties | Adjustable |
| Strike Dim. | 2 1/4" x 1 3/4" |
| Strike Plate Height | 2 1/4" |
| Strike Plate Width | 1 3/4" |
| Strike Type | Round Corner, Square Corner |
| Style | Tuo Tulip |
| Visual Indicator Message | No Message |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 8.64 |
| HS Code | 8301406030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)