-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Cable Lockout |
|---|---|
| Body Color | Red |
| Body Height | 2.69" |
| Body Length | 2.875" |
| Body Material | Thermoplastic |
| Body Width | 1.09" |
| Cable Color | Clear |
| Cable Dia. | 0.188" |
| Cable Diameter | 5/32" |
| Cable Lockout Type | Squeeze Handle |
| Cable Material | Steel |
|---|---|
| Cable Material Finish | Plastic |
| Color | Red, Silver |
| For Maximum Padlock Shackle Diameter | 5/16" |
| Includes Cable | Yes |
| Max. Number Of Padlocks | 4 |
| Padlock Shackle Max. Dia. | 0.281" |
| Resistance Properties | Chemical Resistant |
| Standards | OSHA 1910.147 |
| Height (cm) | 6.83 |
|---|---|
| Length (cm) | 7.3 |
| Width (cm) | 2.77 |
| HS Code | 7312107000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)