-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Padlock Station |
|---|---|
| Background Color | Red |
| Color | Red |
| Cover Type | Open Front |
| Depth | 1" |
| Dimensions (h X W) | 8" x 5.25" |
| Filled | No |
| Height | 8" |
| Includes | Key Chain, Lanyard |
| Language | Not Applicable |
| Lockout Station Closure Type | Open Front |
| Lockout Visibility | Board Only |
| Max. Number Of Padlocks | 12 |
| Mount Type | Not Applicable |
| Mounting Location | Wall |
| Number Of Components | 0 |
| Number Of Hasps Included | 0 |
|---|---|
| Number Of Lockouts Included | 0 |
| Number Of Padlocks Held | 12 |
| Number Of Tags Included | 0 |
| Overall Depth | 1" |
| Overall Height | 8" |
| Overall Width | 5 1/4" |
| Padlock Key Type | No Padlocks |
| Portable | No |
| Standards | OSHA 1910.147 |
| Station Type | Padlock Station |
| Total No. Of Components Included | 2 |
| Unfilled Station Type | Padlock Caddy |
| Visibility Inside | Board Only |
| Wall Mounting | Yes |
| Width | 5 1/4" |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 13.34 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)