-
Select Country
- Source Now
Get it by Friday, Feb 13
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
| Item | Built In Locker Lock |
|---|---|
| Body Height | 2 7/8" |
| Body Width | 1 7/8" |
| Built-in Locker Lock Type | Built-In Combination Locker Locks |
| Combination Style | Dial |
| Combination Type | Multi Preset |
| Compatible With Manufacturer Part Number | K1630 |
| Control Key Code | Random For New Install, Specify When Ordering If Existing System |
| Control Key Registration Required | Yes |
| Control Key Sold Separately | Yes |
| Dial Color | Black |
| Dial Material | Plastic |
| Distance Between Mounting Holes | 2 3/16" |
| For Material Thickness | 11/16" |
| For Use With Locker Door Type | Lift Handle Single Point Latch |
| Includes Mounting Hardware | Yes |
|---|---|
| Latch Bolt Projection | 5/16" |
| Lock Activation | Automatic |
| Lock Body Color | Silver |
| Lock Body Material | Stainless Steel |
| Locker Hinge | Right |
| Material | Steel |
| Mounting Hardware Required | Yes |
| Mounting Hole Dia. | 7/32" |
| Number Of Keys | 0 |
| Series | 1630 Series |
| Weather Resistant | No |
| Width | 2" |
| standard | USE MODEL 1636MKADA FOR ADA APPLICATIONS |
| Height (cm) | 7.3 |
|---|---|
| Length (cm) | 7.19 |
| Width (cm) | 4.76 |
| HS Code | 8301406060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1715 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)