-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roller Chain Sprocket |
|---|---|
| Bore Diameter | 3/8" to 1 1/2" |
| Bore Type | Bushed |
| Bushing Part Number | H |
| Bushing Size | H |
| Bushing Type | MST H |
| Chain Number | 50 |
| Chain Pitch | 5/8" |
| Chain Size | #50 |
| Construction | Welded |
| Construction Type | Welded |
| For Chain Number | 50 |
| For Chain Pitch | 5/8" |
| Hardened Teeth | 1 |
| Hub Configuration | B |
| Hub Diameter | 2 3/4" |
| Hub Outside Dia. | 2 3/4" |
| Individually Packaged | No |
|---|---|
| Length Through Bore | 7/8" |
| Length Thru Bore | 7/8" |
| Material | Steel |
| Max. Bore Size | 1 1/2" |
| Min. Bore Size | 3/8" |
| Number Of Chain Rows | 1 |
| Number Of Teeth | 33 |
| Outside Dia. | 6 23/25" , 6.92" |
| Outside Diameter | 6.92" |
| Pitch | 5/8" |
| Pitch Dia. | 6.5751" |
| Single Strand Tooth Thickness | 0.343" |
| Storage Dimension Height | 22/25" |
| Storage Dimension Length | 6 23/25" |
| Storage Dimension Width | 6 23/25" |
| Type | Type 3 Single Strand Welded Bushed |
| Height (cm) | 2.24 |
|---|---|
| Length (cm) | 17.58 |
| Width (cm) | 17.58 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.44 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)