-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Weld-On Hinge |
|---|---|
| Color | Natural |
| Door Leaf Height | 1 19/32" |
| Door Leaf Thickness | 0.315" |
| Door Leaf Width | 3/8" |
| Finish | Unfinished |
| Frame Leaf Height | 1 19/32" |
| Frame Leaf Thickness | 0.315" |
| Frame Leaf Width | 3/8" |
| Hardware | Not Included |
| Holes | Without |
| Holes Per Leaf | 0 |
| Includes Hardware | Hardware Not Included |
| Left/right Hand | Left, Right |
| Ligature Resistant | No |
|---|---|
| Load Capacity | 120 lbs. |
| Material | Steel |
| Mounting | Full Surface |
| Mounting Style | Full Surface |
| Orientation | Non Handed |
| Overall Height | 1 19/32" |
| Pin Dia. | 3/16" |
| Pin Material | Steel |
| Pin Type | Nonremovable |
| Range Of Motion | 360° |
| Range Of Motion - Maximum | 360° |
| Width | 3/8" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 1.27 |
| HS Code | 8302106090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)