-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Piano Hinge |
|---|---|
| Color | Natural |
| Door Leaf Height | 36" |
| Door Leaf Thickness | 0.06" |
| Door Leaf Width | 1" |
| Features | High Level Of Corrosion Resistance |
| Finish | Bright Stainless Steel |
| Frame Leaf Height | 36" |
| Frame Leaf Thickness | 0.06" |
| Frame Leaf Width | 1" |
| Grade | Grade 316 |
| Hardware | Not Included |
| Holes | Without |
| Holes Per Leaf | 0 |
| Hospital Tip | No |
| Includes Hardware | Hardware Not Included |
| Knuckle Length | 1/2" |
| Leaf Thickness | 0.06" |
|---|---|
| Length | 3 ft. |
| Ligature Resistant | No |
| Material | Stainless Steel |
| Mounting | Full Surface |
| Mounting Style | Full Surface |
| Orientation | Non Handed |
| Overall Height | 36" |
| Overall Knuckle Height | 1/2" |
| Overall Width | 2" |
| Pin Dia. | 1/8" |
| Pin Material | Stainless Steel |
| Pin Type | Removable |
| Range Of Motion | 270° |
| Range Of Motion - Maximum | 270° |
| Width | 2" |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 3.05 |
| HS Code | 8302106090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.693 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)