-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Antiligature Lever |
|---|---|
| Ada Compliant | Yes |
| Ansi Grade | Grade 1 |
| Ansi Lockset Function | Storeroom |
| Backset | 2 3/4" |
| Bolt Type | Dead Latch |
| Cylinder | IC Core |
| Cylinder Core Type | Interchangeable Core Cylinder |
| Door Thickness - Maximum | 1 7/8" |
| Door Thickness - Minimum | 1 7/8" |
| Electrical/mechanical | Mechanical |
| Features | Lifetime Mechanical Warranty |
| Finish | Satin Stainless Steel |
| Fire Rating | 3 hrs. |
| Function | Storeroom |
| General Lockset Function | Storeroom Lever Locksets |
| Hand Orientation | Non Handed |
| Handle Material | Stainless Steel |
| Handle Type | Lever |
| Key Type | Keyed Alike |
| Keying | Keyed Alike |
| Keyway Type | Marks C |
| Knob/handle Material | Stainless Steel |
| Ligature Resistance | Ligature Resistant |
| Ligature Resistant | Yes |
|---|---|
| Location Type | Commercial |
| Lock Assembly Type | Cylindrical |
| Lockset Function Ansi Code | F86 |
| Lockset Handle Type | Lever |
| Lockset Performance Strength | Heavy Duty |
| Lockset Style | 1SS19 |
| Lockset Type | Mechanical |
| Mortise / Cylindrical | Cylindrical |
| Mounting Style | Thru Bolt |
| Number Of Keys | 2 |
| Number Of Pins | 6 |
| Outside Locking Access | Keyway |
| Performance Duty Rating | 1 |
| Pins | 6 |
| Required Door Thickness | 1 3/4" |
| Shop By | Closeouts |
| Strike Dim. | 2 3/4" |
| Strike Plate Height | 4 7/8" |
| Strike Type | ASA, Curved Lip |
| Style | Lever |
| Visual Indicator Message | No Message |
| standard | BHMA, CULUS LISTED |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 17.78 |
| HS Code | 8301406030 |
|---|---|
| Country Of Origin | DO |
| Weight (kg) | 2.9025 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)