-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Wall Heater |
|---|---|
| Air Flow | 175 CFM |
| Air Temp. Rise | 72°F |
| Amperage | 10.8/12.5/5.4/6.2A |
| Automatic Fan Delay (on/off) | Yes |
| Btuh | 13658 btuH |
| Building Management System Compatible | No |
| Color | White |
| Control Type | Mechanical Selector Dial |
| Disconnect Switch | No |
| Electric Heater Phase | 1 |
| Fan Only Operation | No |
| Features | Automatic Reset Thermal Limit, Double Pole Built-In Thermostat, Steel Blocked Finned Element, 600 Rpm/175 Cfm, Made In America |
| Filter Included | No |
| Finish | Powder Coated |
| Frequency | 60 Hz |
| Grille Color | White |
| Grille Depth | 1" |
| Grille Finish | Powder Coated |
| Grille Height | 20 1/8" |
| Grille Material | 18 ga. Steel |
| Grille Width | 15 3/8" |
| Heater Mounting Position | Vertical Burn |
| Heating Capacity | 6826 btuH, 13648 btuH |
| Heating Method | Fan Forced |
| Hold Function | No |
| Housing Depth | 3 3/4" |
| Housing Height | 19 3/4" |
| Housing Material | Steel |
|---|---|
| Housing Width | 13 7/8" |
| Includes | Thermostat |
| Manufacturers Warranty Length | 1 yr. |
| Minimum Mounting Height From Floor | 10" |
| Mounting Type | Recessed, Surface |
| Occupancy Sensor | No |
| Phase | 1 |
| Programming Capability | Not Programmable |
| Remote Control Functions | No Remote Control Included |
| Rough-in Depth | 4" |
| Rough-in Dimensions | 19.5" x 14.125" x 4" |
| Rough-in Height | 19 1/2" |
| Rough-in Width | 14 1/8" |
| Setback Control | No |
| Smart Connectivity | No Connectivity |
| Tamper Resistant | Yes |
| Thermal Overheat Protection | Automatic Reset |
| Thermostat Contact Type | Double Pole |
| Thermostat Included | Unit Mounted |
| Voltage | 208/240V AC |
| Wall Opening Depth | 4" |
| Wall Opening Height | 19.938" |
| Wall Opening Width | 14.188" |
| Wattage Field Convertible | Yes |
| Wattage Output | 1500/2000/3000/4000 W |
| Watts | 4000/1500 W |
| Standards | ETL LISTED FOR US AND CANADA |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 45.72 |
| HS Code | 8419899540 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)