-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Definite Purpose Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 83/112A |
| Assembly/box Mounting | F1, F2 Capable |
| Code | C |
| Design Code | B |
| Drive End Bearing Size | 311 |
| Drive End Bearing Type | Ball |
| Efficiency | 91% |
| Electrical Type | Squirrel Cage, Induction Run |
| Enclosure Type | ODP |
| Frame | 284T |
| Frame Length | 12 3/4" |
| Frame Material | Cast Iron |
| Frame Size | 284T |
| Frequency | 60 Hz |
| Full Load Amps | 83/112A |
| Hp | 30 hp |
| Insulation Class | Class F |
| Ip Code | IP12 |
| Kva Code | C |
| Kw | 22.4 kW |
| Motor Enclosure Design | Dripproof |
| Motor Orientation | Horizontal |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Squirrel Cage Induction Run |
|---|---|
| Mounting Type | Rigid Base |
| Nameplate Rpm | 3600 RPM |
| Nema Design | B, C |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| Opp. Drive End Bearing Size | 210 |
| Opp. Drive End Bearing Type | Ball |
| Output Kw | 22.4/30 kW |
| Overall Length | 23.49" |
| Packaging | B |
| Phase | 3 |
| Power | 22.4 kW |
| Power Factor | 85.5 |
| Resistance Main | 0.364 ohms |
| Rotation Type | Reversible |
| Rpm | 3400-3600 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1 7/8" |
| Shaft Length | 4.63" |
| Shaft Type | T |
| Starting Method | Wye Start Delta Run |
| Thermal Protection | No Protection |
| Type | TDS |
| Voltage | 200V |
| Height (cm) | 20.62 |
|---|---|
| Length (cm) | 41.61 |
| Width (cm) | 26.67 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 144 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)