-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vector Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 15.6/7.8A |
| Assembly/box Mounting | F1, F2 Capable |
| Cc Number | Exempt |
| Code | L |
| Constant Torque | 2000:1 |
| Design | INV, L |
| Design Code | B |
| Drive End Bearing Size | 208 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 82.5% |
| Efficiency @ 100% | 82.5% |
| Electrical Type | Squirrel Cage, Inverter Duty |
| Enclosure Type | Tenv |
| Frame | 213TC |
| Frame Length | 8" |
| Frame Material | Aluminum |
| Frame Size | 213TC |
| Frequency | 60 Hz |
| Full Load Amps | 7.8A |
| Hazardous Location | Not Available |
| Hp | 5 hp |
| Insulation Class | Class F |
| Inverter Load Ratio | 100:1 |
| Inverter Load Type | Constant |
| Ip Code | 43 |
| Kw | 3.7 kW |
| Lubrication | Standard |
| Max. Rpm | 1800 RPM |
| Motor Enclosure Design | Totally Enclosed Non Ventilated |
|---|---|
| Motor Orientation | Horizontal |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Squirrel Cage Inverter Rated |
| Mounting Type | Rigid |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Opp. Drive End Bearing Size | 206 |
| Opp. Drive End Bearing Type | Ball |
| Outline | B-SS330213LN-800 |
| Output Kw | 3.7 kW |
| Overall Length | 21.14" |
| Packaging | B |
| Paint | Lincoln Gray |
| Phase | 3 |
| Power | 3.7 kW |
| Power Factor | 73 |
| Protection | No Protection |
| Resistance Main | 2 ohms |
| Rotation Type | Reversible |
| Rpm | 1700-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1 3/8" |
| Shaft Length | 3.38" |
| Shaft Type | T |
| Speed Range | Not Available |
| Starting Method | Inverter Only |
| Thermal Protection | Thermostat |
| Type | TTL |
| Voltage | 230/460V |
| Winding | K2134125 |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 76.68 |
| Width (cm) | 41.91 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 58.05 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)