-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vector Motor |
|---|---|
| Ambient Temp. | 40°C |
| Application | Crane |
| Base | Rigid |
| Base Type | Rigid Base |
| Bearing Type | Ball |
| Bearings | Ball |
| Color | Black |
| Conduit Box Location | Exterior |
| Conduit Box Position | F1, F2 |
| Constant Torque | 1000:1 |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency | 90.2% |
| Efficiency Group | Epact |
| Encoder Acceptable | Yes |
| Encoder Shaft | Yes |
| Encoder Shaft Dimension | 5/8" x 1 3/4" |
| Finish | Black |
| Frame | 215TC |
| Frame Material | Aluminum |
| Frequency | 60 Hz |
| Full Load Amps | 10.8A |
| Full Load Torque | 29.6 lbs.-ft. |
| Hp | 10 hp |
| Insulation Class | Class F |
| Insulation Feature | Max Guard Class F |
| Max. Ambient Temp. | 104°F |
| Max. Operating Frequency | 120 Hz |
| Max. Rpm | 1800 RPM |
| Motor Application | Crane |
| Motor Bearings | Ball |
|---|---|
| Motor Design | 3-Phase |
| Motor Efficiency Group | Energy Efficient |
| Motor Enclosure Design | Totally Enclosed Non Ventilated |
| Motor Frame Material | Aluminum |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Three Phase |
| Mounting Type | Base/Face |
| Nameplate Rpm | 1774 RPM |
| Nema Design | A |
| No. Of Speeds | 1 |
| Nominal Efficiency | 90.2% |
| Number Of Speeds | 1 |
| Overall Length | 23 1/16" |
| Phase | 3 |
| Service Factor | 1 |
| Shaft Dia. | 1 3/8" |
| Shaft Length | 3 1/8" |
| Speed Range | 1000:1 |
| Speed Ratio | 1000:1 |
| Standards | Ce, Csa, Ul Recognized |
| Thermal Protection | Thermostat |
| Torque | 29.6 lbs.-ft. |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 575V AC |
| Motor Thermal Protection | None |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 77.47 |
| Width (cm) | 42.7 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 98.55 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)