-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Filter Cartridge |
|---|---|
| Compatible Mfr. Model Number | Sm-50A |
| Compatible With Grainger Part Number | 10L428 |
| Filter Media | Carbon |
| Fits Brand | Manitowoc |
| Flow Rate | 0.8 GPM |
| For Use With | Ice Machine |
| Height | 13" |
| Maximum Temperature | 100°F |
|---|---|
| Microns | 1 µm |
| Minimum Temperature | 35°F |
| Outside Dia. | 3" |
| Overall Height | 13" |
| Reduces | Scale, Sediment |
| Removes Particle Size Down To | 1 µm |
| Service Life | 20000 gal. |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 32.51 |
| Width (cm) | 6.35 |
| HS Code | 8418690110 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)