MANITOWOC 89-3024-9 Filter Dryer Ib Series

Item: AB6CYD
Model: 89-3024-9
Cross Ref: 20Z836
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$182.66
10% off
$164.39 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Filter Dryer
For Use With Manitowoc IB Series
Product Type Filter Dryer

Shipping Information

Height (cm) 10.16
Length (cm) 15.24
Width (cm) 15.24
HS Code 8421290065
Country Of Origin US
Weight (kg) 0.45

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site