-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Offset Seamer and Tong |
|---|---|
| Aluminum Gauge | Not Available |
| Construction | Cast Steel |
| Cutting Action | Offset |
| Depth Marking | No Markings |
| Features | Heavy Duty Pivot Point, Vinyl Cushioned Grip, Vinyl Gripped Jaws |
| Galvanized Steel Gauge - Maximum | 18 ga. |
| Grip Style | Standard Cushion |
| Handle Color | Gray |
| Handle Design | Cushion Vinyl Coated |
| Handle Finish | Cushion Vinyl Coated |
| Handle Orientation | Offset |
| Handle Type | Cushion Vinyl Coated |
| Includes Safety Latch | No |
|---|---|
| Includes Tong | Yes |
| Jaw Depth | 1 1/2" |
| Jaw Material | Cast Steel |
| Jaw Type | Offset |
| Material | Cast Steel |
| Mild Steel Gauge - Maximum | 16 ga. |
| Number Of Pieces | 1 |
| Overall Length | 9 1/2" |
| Safety Latch | No |
| Stainless Steel Gauge - Maximum | 20 ga. |
| Type | Cast Steel |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 10.67 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)