-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Hand Truck |
|---|---|
| Assembled | No |
| Axle-mounted Wheel Bearings | Ball Bearing |
| Axle-mounted Wheel Dia. | 10" |
| Axle-mounted Wheel Type | Pneumatic |
| Axle-mounted Wheel/tread Material | Rubber |
| Caster/wheel Configuration | (2) Axle-Mounted |
| Caster/wheel Mounting Location | 2-Wheel |
| Color | Silver |
| Features | Single Grip Handle |
| Finish | Aluminum |
| Frame Material | Aluminum |
| Frame Type | Flat Back |
| Handle Height | 52" |
| Handle Type | Continuous Frame Single Pin |
| Includes Foot Assist | Without Foot Assist |
| Includes Lever Pushoff | Without Lever Pushoff |
| Includes Load Protector | Without Load Protector |
| Includes Stair Climber | Without Stair Climber |
| Includes Wheel Fenders | With Wheel Fenders |
|---|---|
| Load Capacity | 500 lbs. |
| Material | Aluminum |
| Maximum Stack Height | 52" |
| Non-marking Axle-mounted Wheels | No |
| Nose Plate Depth | 7 1/2" |
| Nose Plate Material | Aluminum |
| Nose Plate Profile | Beveled |
| Nose Plate Thickness | 5/16" |
| Nose Plate Type | Open Straight |
| Noseplate Width | 18" |
| Overall Depth | 18 1/2" |
| Overall Height | 52" |
| Overall Width | 21" |
| Wheel Bearings | Sealed |
| Wheel Dia. | 10" |
| Wheel Material | Steel |
| Wheel Type | Pneumatic |
| Wheel Width | 4" |
| Height (cm) | 18.03 |
|---|---|
| Length (cm) | 100.33 |
| Width (cm) | 35.31 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.79 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)