-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Noncontact Ultrasonic Level Sensor |
|---|---|
| Accuracy | ±0.25% of Full Scale |
| Antenna Dia. | 1" |
| Beam Angle | 12° |
| Connection Size | 1" |
| Connection Type | NPT |
| Deadband | 4" |
| Dia. | 4" |
| Diameter | 4" |
| Enclosure Material | PVC |
| Enclosure Rating | NEMA 6P |
| For Media Type | Film-Causing, Solid/Semi-Solid Liquid, Sticky Liquid |
| Material | PVC |
| Max. Media Temperature | 140°F |
| Max. Operating Pressure | 72.5 psi |
| Max. Voltage | 30V DC |
| Media Temp. Range | -40°F to +140°F |
|---|---|
| Media Temperature (minimum) | -40°F |
| Media Type | Film-Causing, Solid/Semi-Solid Liquid, Sticky Liquid |
| Motor Enclosure Design | NEMA 6P |
| Operating Frequency | 148 kHz |
| Operating Temp. Range | +40°F to +140°F |
| Output Signal | 4-20 mA |
| Output Voltage Range | 4-20 mA |
| Output Wire Configuration | 4 |
| Overall Dia. | 4" |
| Overall Length | 4.1" |
| Range | 6 ft. |
| Spatial Resolution | 0.03" |
| Standards | Ce Certified |
| Tank Seal Material | Buna N |
| Voltage | 24V DC |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 10.16 |
| HS Code | 9026102080 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.6255 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)