-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Detector, Controller, Transducer |
|---|---|
| Alarm Setting Adjustment | Adjustable Alarm Setting |
| Alarm Type | Audio/Visual |
| Alert Type | Internal Buzzer |
| Color | Gray |
| Connection Type | Plugs x Terminals |
| Coverage Area | 900 sq. ft. |
| Depth | 2 1/8" |
| Detection Product Type | Gas Detector |
| Display | LED |
| Display Screen Type | LED |
| Display Type | Digital |
| Features | 0.5 A N.O. Or N.C. Alarm Relay, 5 A SPDT Fan Control Relay, Selectable Fan And Alarm Relay Actuation Settings |
| For Environment | Hazardous Locations |
| For Use With | Macurco Control Panel |
| Gas Detected | Hydrogen Sulfide |
| Height | 4 1/2" |
| Housing Color | Gray |
| Includes | Manual |
| Input Channels | 2 |
| Input Current | 23 mA @ 24V DC (Standby), 50 mA @ 24V DC (Fan Relay), 75 mA @ 24V DC (Alarm) |
| Interchangeable Sensors | Yes |
| Ip Rating | Not Rated |
| Manufacturer Warranty Length | 2 yrs. |
| Market | Commercial |
| Maximum Operating Humidity | 90% |
| Maximum Operating Temperature | 122°F |
| Measurement Range | Hydrogen Sulfide (0 ppm to 50 ppm) |
| Minimum Operating Humidity | 10% |
| Minimum Operating Temperature | -4°F |
|---|---|
| Mount Type | Bolts/Screws |
| Mounting Location | Wall |
| Nema Enclosure Rating | Not Rated |
| Nema Rating | Not Rated |
| Number Of Channels | 2 |
| Number Of Digits | 3 |
| Number Of Gases Detected | 1 |
| Number Of Relays | 2 |
| Output Current | 4-20 mA |
| Output Type | SPDT Relay |
| Overall Depth | 4" |
| Overall Height | 4 1/2" |
| Overall Width | 2 3/25" |
| Power Required | 12 To 24V AC Or 12 To 32V DC |
| Power Source | Hardwired |
| Product Type | Stand-Alone Detector & Controller |
| Resolution | 1 ppm |
| Sensor Life | 2 yrs. |
| Sensor Range | 0 ppm to 50 ppm |
| Sensor Type | Electrochemical |
| Series | Commercial Series |
| Status Indicator | LED |
| Ties Into | Building Automation Panels, Fire Alarm Panels |
| Visual Alert Type | Green LED |
| Voltage | 12-24V AC/12-32V DC |
| Width | 4" |
| Standards | CETLUS CERTIFIED |
| Height (cm) | 11.59 |
|---|---|
| Length (cm) | 12.86 |
| Width (cm) | 6.11 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)