-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Portable Band Saw Blade |
|---|---|
| Application | Machinable Metals, Including Stainless Steel, Pipe, Tubing And Solids |
| Blade Length | 44 7/8" |
| Blade Material | Bi Metal |
| Blade Series | Series Portable Band Saw Blades |
| Blade Thickness | 0.02" |
| Blade Width | 1/2" |
| For Use With | Portable Band Saws |
| For Use With Saw Type | Portable Band Saws |
| Material | Bimetal |
| Materials Cut | Stainless Steel |
|---|---|
| Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
| Primary Material Application | Stainless Steel |
| Primary Saw Application | Metal |
| Teeth Per Inch | 18.0 |
| Thickness | 0.02" |
| Tip Material | Metal |
| Tooth Type | Wavy |
| Width | 1/2" |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 27.94 |
| HS Code | 8202200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)