-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Band Saw Blade |
|---|---|
| Application | Alloy Steels, Mold Steels, Carbon Steels, Structural Steels |
| Blade Length | 15 ft. |
| Blade Material | Bi Metal |
| Blade Series | Series M42 |
| Blade Thickness | 0.042" |
| Blade Width | 1 1/4" |
| Cutting Edge Style | Variable |
| For Material Thickness | 3/4" to 1 1/4" |
| For Material Width | 1 3/4" to 7" |
| For Use With | Band Saws |
| For Use With Saw Type | Band Saws |
| Length | 15 ft. |
|---|---|
| Material | Bimetal |
| Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel |
| Primary Material Application | General Purpose Metal Cutting |
| Primary Saw Application | Metal |
| Teeth Per Inch | 3/4 |
| Thickness | 0.042" |
| Tip Material | Bi Metal |
| Tooth Type | Variable |
| Use Case | Production |
| Width | 1 1/4" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 64.52 |
| Width (cm) | 64.26 |
| HS Code | 8202200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.881 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)