-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Band Saw Blade |
|---|---|
| Application | General Purpose For Cutting Materials With Easy To Moderate Machinability |
| Blade Length | 121 3/4" |
| Blade Material | Bi Metal |
| Blade Series | Series Matrix II |
| Blade Thickness | 0.035" |
| Blade Width | 1" |
| Cutting Edge Style | Variable |
| For Material Thickness | 3/16" to 1/4" |
| For Material Width | 1" to 3" |
| For Use With | Band Saws |
| For Use With Saw Type | Band Saws |
|---|---|
| Material | Bimetal |
| Materials Cut | Carbon Steel, Structural Steel |
| Primary Material Application | General Purpose Metal Cutting |
| Primary Saw Application | Aluminum Castings |
| Teeth Per Inch | 6/10 |
| Thickness | 0.035" |
| Tip Material | Bi Metal |
| Tooth Type | Variable |
| Use Case | General/Maintenance |
| Width | 1" |
| Height (cm) | 49.28 |
|---|---|
| Length (cm) | 48.51 |
| Width (cm) | 8.13 |
| HS Code | 8202200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)