-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Band Saw Blade |
|---|---|
| Application | Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture |
| Blade Length | 10 ft. |
| Blade Material | Carbon Steel |
| Blade Series | Series Hard Back |
| Blade Thickness | 0.025" |
| Blade Width | 1/2" |
| Cutting Edge Style | Hook |
| For Material Width | 3/8" to 1/2" |
| For Use With | Band Saws |
| For Use With Saw Type | Band Saws |
| Grade | Hard Back |
| Length | 10 ft. |
|---|---|
| Material | Carbon Steel |
| Materials Cut | Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood |
| Primary Material Application | Wood |
| Primary Saw Application | Wood |
| Teeth Per Inch | 10.0 |
| Thickness | 0.025" |
| Tip Material | Carbon Steel |
| Tooth Type | Raker |
| Use Case | General/Maintenance |
| Width | 1/2" |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 40.39 |
| Width (cm) | 4.06 |
| HS Code | 8202200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)