-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Combination Storage Cabinet |
|---|---|
| Assembled/unassembled | Assembled |
| Assembly | Welded |
| Audit Trail Storage | Not Available |
| Base Type | Frame |
| Body Panel Type | Solid |
| Cabinet Color | Gray |
| Cabinet Door Type | Standard |
| Cabinet Finish | Powder Coated |
| Cabinet Handle Style | Swing |
| Cabinet Height Range | Full Height |
| Cabinet Locking Mechanism | Padlock Hasp |
| Cabinet Storage Components | Hanging Rods, Shelves |
| Cabinet Style | Hanging Rod And Shelves |
| Casters Included | No |
| Color | Gray |
| Door Handle Type | Swing |
| Door Locking Points | 3 |
| Door Material Thickness | 14 ga. |
| Door Type | Solid |
| Duty Rating | Extra Heavy Duty |
| Finish | Baked Enamel |
| For Use Indoors/outdoors | No |
| For Use Outdoors | No |
| Frame Assembled | Assembled |
| Handle Type | Swing |
|---|---|
| Includes | (1) Full Width Top Shelf, (1) Partition With Coat Rod, (3) Half Width Shelves, 4In High Forklift Base, Cast Aluminum Handle |
| Includes Hanging Rod | Yes |
| Leg Height | 4" |
| Load Capacity Per Shelf | 1450 lbs. |
| Lock Type | Padlock Hasp |
| Locking Cabinet | Yes |
| Locking System | Three Point |
| Material | Steel |
| Material - Cabinets | Steel |
| Method Of Construction | Welded |
| Mobile/stationary | Stationary |
| Mobility | Stationary |
| Number Of Doors | 2 |
| Number Of Drawers | 0 |
| Number Of Shelves | 4 |
| Overall Depth | 24" |
| Overall Height | 82" |
| Overall Wxdxh | 60" x 24" x 82" |
| Panel Material Thickness | 14 ga. |
| Shelf Adjustability | Adjustable |
| Shelf Capacity | 1450 lbs. |
| Strength Rating | Heavy Duty |
| Style | Combination |
| Total Number Of Drawers | 0 |
| Height (cm) | 198.12 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 152.4 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 212.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)