-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Collet Chuck |
|---|---|
| Balanceable | No |
| Collet Series | SK10 |
| Compatible Collet Wrench | SKL-10 |
| Coolant Fed | Coolant Through |
| Coolant Screws | Coolant Screws Not Included |
| Coolant Supply | Coolant Through |
| Coolant Through | Yes |
| Diameter | 1.083" |
| Features | Pre-Balanced |
| Finish | Heat Treated |
| For Max Collet Size | 0.394" |
| For Min Collet Size | 0.069" |
| Material | High Speed Steel |
| Max Speed | 30000 RPM |
|---|---|
| Max. Collet Capacity | 0.393" |
| Min. Collet Capacity | 0.069" |
| Nose Dia. | 1.083" |
| Nut | Nut Included |
| Nut Dia. | 1.083" |
| Operating Pressure - Maximum | 1200 psi |
| Overall Length | 6 7/32" |
| Pre-balanced | Yes |
| Product Type | Cat Collet Chuck |
| Projection | 3.543" |
| T.i.r. Tolerance | 0.0002" |
| Taper Size | Cat40 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 11.43 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 2.025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)