-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Utility Cart |
|---|---|
| Adjustable Height Range | Not Adjustable |
| Assembled/unassembled | Unassembled |
| Bottom Shelf Lip Height | 1/4" |
| Caster Brake Type | Side Pedal Brake |
| Caster Material | Hard Rubber |
| Caster Size | 4" |
| Caster Wheel Dia. | 4" |
| Caster Wheel Type | Standard |
| Caster Wheel/tread Material | Thermoplastic Rubber |
| Caster/wheel Configuration | (2) Swivel, (2) Swivel With Brake |
| Cleanroom | No |
| Compartment Width | 24" |
| Convertible | No |
| Distance Between Shelves | 24 3/4" |
| Handle Height | 32" |
| Handle Included | Yes |
| Handle Material | HDPE |
| Handle Type | Flat |
| Includes Electrical Outlets | No |
| Leg Color | Gray |
| Leg Material | PVC |
|---|---|
| Lip Height | 1/4" |
| Lip Style | 4-Sided Lipped |
| Load Capacity | 400 lbs. |
| Number Of Compartments | 0 |
| Number Of Drawers | 0 |
| Number Of Shelves | 2 |
| Overall Height | 34" |
| Overall Length | 32" |
| Overall Lxwxh | 32" x 24" x 34" |
| Removable Shelf Liner | No |
| Shelf Adjustability | Removable |
| Shelf Capacity | 200 lbs. |
| Shelf Color | Gray |
| Shelf Length | 32" |
| Shelf Material | HDPE |
| Shelf Style | Lipped |
| Shelf Width | 24" |
| Top Shelf Height | 32 3/4" |
| Top Shelf Lip Height | 1/4" |
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 81.28 |
| HS Code | 9403704020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18.0004 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)