-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Gauge/Transmitter |
|---|---|
| Accuracy | ±0.25% of Full Scale |
| Case Color | Blue |
| Case Material | Lexan |
| Connection Location | Lower |
| Connection Size | 1 1/2" |
| Dial Size | 3" |
| Digital Display Characteristics | 5 Digit LCD |
| Display Units | Bar, In. H20, Kg/Cm2, Kpa, Mbar, mm Hg |
| Features | Password Protected Zero, Midpoint And Span |
| Gauge Process Connection Size | 1 1/2" |
| Gauge Process Connection Type | Triclamp |
| Loop Resistance | Dependent On Loop Supply Voltage |
| Manufacturers Warranty Length | 1 yr. |
| Maximum Operating Temperature | 140°F |
| Maximum Pressure | 30 psi |
| Minimum Operating Temperature | 14°F |
| Minimum Pressure | 0 psi |
| Nist Traceable Certificate | No |
| Nominal Dial Size | 3" |
| Number Of Digits | 5.0 |
| Number Of Display Digits | 5 |
|---|---|
| Number Of Wires | 2 |
| Operating Temp. Range | +14°F to +140°F |
| Output | 4-20 mA |
| Output Amps | 4-20 mA |
| Power Required | 24V DC |
| Power Source | _24-36V Dc With Optional Battery Backup |
| Powered By | 24V DC Or Battery Backup |
| Pressure Gauge Type | Sanitary Pressure Gauge With Transmitter |
| Pressure Range | 0 psi to 30 psi |
| Pressure Range Type | Pressure |
| Process Connection | 1 1/2" Triclamp |
| Process Connection Location | Bottom |
| Range | 0 psi to 30 psi |
| Resolution | Dependent On Display Units Selected |
| Safety Rating | Class I Div. 1 |
| Series | LSDPG Series |
| Socket Material | Stainless Steel |
| Type Of Pressure | Gauge |
| Wetted Materials | Stainless Steel |
| standard | 3A LISTED, CEE VERIFIED |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 15.24 |
| HS Code | 9026204000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)