-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Miniature LED Bulb |
|---|---|
| Amps Drawn | 0.03 mA |
| Applications | General Purpose |
| Average Bulb Life | 100000 hrs. |
| Bulb Base Type | Miniature Bayonet (BA9S) |
| Bulb Beam Angle | 360° |
| Bulb Designation | BA9S, LED |
| Bulb Diameter | 3/8" |
| Bulb Housing | Glass |
| Bulb Shape | T3-1/4 |
| Color Selectable | No |
| Current | 30 mA |
| Dimmable | No |
| Dimming Method | No Dimming |
| Dimming Type | No Dimming |
| Environmental Usage | Indoor Only |
| For Enclosed Fixtures | No |
| Lamp Dia. | 2/5" |
| Lamp Shape | T |
|---|---|
| Lamp Type | Miniature T |
| Light Color | Blue |
| Light Output | 1 lm |
| Light Technology | LED |
| Lumen Selectable | No |
| Overall Length | 1 1/6" |
| Power Source | Direct Wired |
| Primary Application | General Purpose |
| Rated Life | 100000 hrs. |
| Rough Service | No |
| Series | LM10160MB |
| Shatter-resistant | No |
| Trade Number | LM10160MB |
| Voltage | 160V AC |
| Wattage | 0.72 W |
| standard | MEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.96 |
| Width (cm) | 2.54 |
| HS Code | 8539490080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)