-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temporary Job Site Light |
|---|---|
| Adjustable Height | Yes |
| Base Style | Floor Stand With Handle |
| Battery Chemistry | Not Applicable |
| Brightness Levels | 3754 lm |
| Color | Yellow |
| Cord Length | 6 ft. |
| Cord Type | SJTOW |
| Frame Color | Yellow |
| Hazard Classification | Not Rated |
| Hazardous Location Specification | Not Rated |
| Head Color | Yellow |
| Includes Bulb | Yes |
| Ip Rating | Not Rated |
| Item - Job Site Lighting | Temporary Job Site Light |
| Job Light Type | Floor Stand Light |
| Lamp Included | Yes |
| Lamp Type | Metal Halide |
| Lamp Watts | 70 W |
| Length | 11" |
| Light Distribution | Flood |
|---|---|
| Light Distribution - Job Site Lighting | Flood |
| Lighting Technology | Metal Halide |
| Maximum Brightness | 3754 lm |
| Maximum Height Adjustment | 2 1/2" |
| Maximum Run Time | Not Applicable |
| Mounting Type | Floor Stand, Magnet |
| Number Of Brightness Levels | 1 |
| Number Of Lamp Heads | 1 |
| Operating Voltage | 120V AC |
| Power Cord Length | 6 ft. |
| Power Source | Corded |
| Rechargeable | No |
| Replacement Bulb Part No. | 2YGD5 |
| Replacement Bulb Part Number | 2YGD5 |
| Safety Rated | Not Safety Rated |
| Type | Single Head |
| Type - Job Site Lighting | Floor Stand |
| Wattage | 70 W |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 27.94 |
| HS Code | 9405406000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)