-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Miniature Incandescent Bulb |
|---|---|
| Applications | General Purpose |
| Average Bulb Life | 1200 hrs., 5000 hrs. |
| Base Type | Plastic Wedge |
| Bulb Base Type | Plastic Wedge Double Filament (W2.5X16Q) |
| Bulb Housing | Glass |
| Bulb Shape | S8 |
| Dimmable | No |
| Environmental Usage | Indoor Only |
| For Enclosed Fixtures | No |
| High Output | No |
| Housing Material | Glass |
| Indoor/outdoor | Indoor |
| Initial Lumens | 302 lm |
| Lamp Shape | S |
|---|---|
| Lamp Type | Miniature S |
| Light Color | Amber |
| Light Technology | Incandescent |
| Lumens | 302 lm |
| Max. Overall Length | 2.09" |
| Primary Application | General Purpose |
| Rated Life | 1500 hrs. |
| Trade Number | 3057NA |
| Voltage | 14V AC |
| Wattage | 6.72/26.88 W |
| Wedge Material | Plastic |
| standard | MEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 5.32 |
| Width (cm) | 8.13 |
| HS Code | 8539228040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)