-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Incandescent Lamp |
|---|---|
| Applications | General Purpose |
| Average Bulb Life | 1000 hrs. |
| Bulb Base Type | Medium Screw (E26) |
| Bulb Beam Angle | 180° |
| Bulb Designation | 25T10/120V |
| Bulb Dia. | 1 1/4" |
| Bulb Finish | Clear |
| Bulb Housing | Glass |
| Bulb Shape | T10 |
| Bulb Technology | Incandescent |
| Color Temp. | 2800 K |
| Current | 0.21A |
| Dimmable | Yes |
| Environmental Usage | Indoor Only |
| For Enclosed Fixtures | No |
| High Output | No |
| Housing Material | Glass |
| Indoor/outdoor Usage | Indoor |
| Initial Lumens | 248 lm |
| Lamp Dia. | 1 1/4" |
| Lamp Finish | Clear |
| Lamp Shape | T |
| Lamp Type | Tube |
| Light Appearance | Warm White 3000 K And Under |
|---|---|
| Light Color | White |
| Light Distribution | Omni Directional |
| Light Output | 248 lm |
| Light Technology | Incandescent |
| Lumens | 248 lm |
| Manufacturers Warranty Length | 1 yr. |
| Max. Overall Length | 5 5/8" |
| Overall Bulb Shape | (T) Tubular |
| Overall Lamp Shape | T |
| Overall Length | 5 5/8" |
| Power Source | Direct Wired |
| Primary Application | General Purpose |
| Rated Life | 1000 hrs. |
| Rough Service | No |
| Shatter Resistance | No |
| Shatter-resistant | No |
| Start Type | Line Voltage |
| Three-way | No |
| Trade Number | 25T10/120V |
| Voltage | 120V AC |
| Wattage | 25.2 W |
| standard | EXEMPT FROM 2012 LIGHTING LEGISLATION ENERGY STANDARDS |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 14.29 |
| Width (cm) | 3.18 |
| HS Code | 8539228040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)