-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Miniature Incandescent Bulb |
|---|---|
| Applications | Indicator |
| Bulb Base Type | Miniature Bayonet (BA9S) |
| Bulb Diameter | 3/8" |
| Bulb Housing | Glass |
| Bulb Shape | T3-1/4 |
| Current | 0.25A |
| Dimmable | No |
| Environmental Usage | Indoor Only |
| For Enclosed Fixtures | No |
| Lamp Shape | T |
| Lamp Type | Miniature T |
|---|---|
| Light Color | White |
| Light Output | 11 lm |
| Light Technology | Incandescent |
| Primary Application | Indicator |
| Rated Life | 3000 hrs. |
| Trade Number | 44 |
| Voltage | 6.3V AC |
| Wattage | 1.575 W |
| Standards | MEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.02 |
| Width (cm) | 2.54 |
| HS Code | 8539293060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)