-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Folding Wood Rule |
|---|---|
| Backing Material | Wood |
| Coating | Clear |
| Color | Red |
| Construction | Wood |
| Finish | Red End |
| Flexibility | Rigid |
| Folded Length | 6" |
| Folding Rule Type | Outside Read |
| Graduation Color | Red |
| Graduation Mark Style | Printed |
| Graduation Marks (top) | 1 ft., 1/16" |
| Graduation Units | Feet, Inches |
| Graduations | One Side Inches To 10ths And 100ths, Other Side Mm, Cm, And M |
| Length | 2m |
|---|---|
| Length (sae) | 6.5 ft. |
| Magnetic | No |
| Markings | Black And Red |
| Material | Wood |
| Numeric Format | Decimal, Fractional |
| Numeric Marks | Feet, Inches, Meters |
| Reading Direction | Left To Right |
| Rule Type | Engineer'S Rule |
| System Of Measurement | Imperial/Metric |
| Thickness | 0.08" |
| Width | 16 mm |
| Width (sae) | 5/8" |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 5.33 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)