-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Slide Bolt Spring Snap |
|---|---|
| Application Restrictions | Not For Lifting |
| Eye Diameter | 7/16" |
| Finish | Nickel Plated |
| Load Rating | Not Load Rated |
| Material | Zinc |
| Number Of Snaps | 2 |
| Opening Size | 7/16" |
|---|---|
| Opening Type | Slide Bolt |
| Overall Length | 4 5/8" |
| Overall Width | 1 1/4" |
| Product Type | Slide Bolt Snap |
| Snap Opening | 7/16" |
| Type | Not Load Rated |
| Height (cm) | 0.97 |
|---|---|
| Length (cm) | 11.76 |
| Width (cm) | 3.18 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.063 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)