-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyelet Spring Snap, Swivel |
|---|---|
| Application Restrictions | Not For Lifting |
| Attachment Type | Swivel Eye |
| Eye Diameter | 11/16" |
| Eye Inside Dia. | 11/16" |
| Load Rating | Not Load Rated |
| Material | Stainless Steel |
| Material Grade | Grade 316 |
| Number Of Snaps | 1 |
|---|---|
| Opening Size | 3/8" |
| Opening Type | Solid Gate |
| Overall Length | 3 3/8" |
| Overall Width | 1 1/4" |
| Product Type | Utility Spring Hook |
| Snap Opening | 3/8" |
| Type | Not Load Rated |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 2.79 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)