-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Belt Key Holder |
|---|---|
| Color | Gray |
| Compatible Belt Width | 1 3/4" |
| Finish | Polished |
| Includes | Split Key Ring |
| Key Ring Diameter | 1 1/8" |
| Material | Stainless Steel |
| Overall Depth | 1/2" |
|---|---|
| Overall Height | 2" |
| Overall Length | 2" |
| Overall Width | 3/4" |
| Product Type | Belt Key Holder |
| Ring Dia. | 1 1/8" |
| Type | Clip-On Belt Hook |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 17.78 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)