-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drop Feed Manual Oil Reservoir |
|---|---|
| Body Material | Aluminum |
| Bowl Dia. | 1 1/2" |
| Bowl Material | Acrylic |
| Compatible Series | RDF Series |
| Compatible With Series | RDF Series |
| Feed Type | Single |
| Maximum Temperature Rating | 140°F |
| Mounting Thread Gender | Male |
| Mounting Thread Size | 1/8" |
| Mounting Thread Type | NPTF |
| Operation Type | Manually Controlled |
|---|---|
| Overall Depth | 1 1/2" |
| Overall Height | 4 1/2" |
| Overall Width | 1 1/2" |
| Reservoir Capacity | 1 oz. |
| Reservoir Diameter | 1 1/2" |
| Reservoir Material | Plastic |
| Resistance Properties | Shatter, Crack Resistant |
| Sight Diameter | 3/4" |
| Vent Type | Open |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 4.32 |
| Width (cm) | 4.32 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)