-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Relief/Filler Vent Plug |
|---|---|
| Body Material | Steel |
| Filter | 20 µm |
| Finish | Steel Plated |
| Height | 1.19" |
| Material Of Construction | Brass |
| Overall Diameter | 1 1/4" |
| Overall Height | 1 1/4" |
|---|---|
| Particle Size | 20 µm |
| Product Type | Vent Plug |
| Thread Gender | Male |
| Thread Size | 3/8" |
| Thread Type | PTF |
| Top Cap Diameter | 3/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 4.06 |
| HS Code | 8481100040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)