-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dial Probe Thermometer |
|---|---|
| Body Height | 13.62" |
| Body Material | Aluminum |
| Body Width | 1.5" |
| Compatible Series | G615 Series |
| Compatible With Series | G615 Series |
| Construction | Aluminum |
| Dial Material | Stainless Steel |
| Includes Thermometer | Thermometer Included |
| Material | Aluminum |
| Max. Operating Psi | 125 psi |
| Max. Operating Temp. | 250°F |
| Maximum Pressure Rating | 125 psi |
| Maximum Temperature Rating | 250°F |
|---|---|
| Mounting | Front |
| Mounting Centers | 12" |
| Mounting Style | 2 Fastening Screws |
| Mounting Thread Gender | Male |
| Mounting Thread Size | 1/2"-20 |
| Mounting Thread Type | UNF |
| Product Type | Closed Circuit Liquid Level Gauge |
| Seal Material | Buna N |
| Sight Height | 10 1/2" |
| Sight Material | Borosilicate Glass |
| Type | Closed Circuit Liquid Level Gage |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 37.08 |
| Width (cm) | 10.41 |
| HS Code | 9026106000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)