-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vented Oil Gages |
|---|---|
| Body Diameter | 0.875" |
| Body Height | 5.92" |
| Body Material | Brass |
| Body Width | 0.88" |
| Compatible Series | G260 Series |
| Compatible With Series | G260 Series |
| Includes Thermometer | No Thermometer Included |
| Material | Brass |
| Maximum Temperature Rating | 250°F |
| Mounting Style | Male Elbow |
|---|---|
| Mounting Thread Gender | Male |
| Mounting Thread Size | 1/2" |
| Mounting Thread Type | NPTF |
| Product Type | Vented Oil Gauges |
| Seal Material | Buna N |
| Sight Height | 4 1/4" |
| Sight Length | 4 1/4" |
| Sight Material | Borosilicate Glass |
| Type | Long Elbow |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 12.7 |
| HS Code | 9026106000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)