-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flow Sight with Nylon Ball |
|---|---|
| Body Height | 4.62" |
| Body Material | Brass |
| Connection Type | NPT |
| Flow Indicator | Included |
| Hex Diameter Flats | 1 1/4" |
| Includes Flow Indicator | Flow Indicator Included |
| Max. Operating Temp. | 180°F |
| Max. Working Pressure | 380 psi |
| Maximum Pressure Rating | 380 psi |
| Maximum Temperature Rating | 180°F |
| Mounting Thread Gender | Female |
|---|---|
| Mounting Thread Size | 1/2"-14 |
| Mounting Thread Type | PTF |
| Number Of Mounting Connections | 2 |
| Overall Length | 4 5/8" |
| Product Type | Standard Inline Flow Sight |
| Seal Material | Buna N |
| Sight Height | 1 1/4" |
| Sight Length | 1.312" |
| Sight Material | Borosilicate |
| Type | In Line Double Window |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 24.89 |
| Width (cm) | 12.7 |
| HS Code | 9026106000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)