-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pump/Motor Adapter |
|---|---|
| Coupling Size | 5 1/2" |
| Features | Access Hole For Easy Coupling Adjustment |
| Finish | Plain |
| Material | Cast Aluminum |
| Max. Coupling Size | 5 1/2" |
| Motor Frame | 182TC-256TC |
| Motor Frame Size | 182TC-256TC |
| Mounting Orientation - Power Units | Horizontal |
|---|---|
| Mounting Position | Horizontal |
| Number Of Bolts | 2, 4 |
| Overall Height | 8 1/2" |
| Overall Length | 5" |
| Pilot Dia. | 3 1/4" |
| Sae Flange Mount | SAE A 4 Bolt |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 23.88 |
| Width (cm) | 23.88 |
| HS Code | 8413919050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)