-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sodium Hydroxide, 1.00 N |
|---|---|
| Application | Water Analysis |
| Cas Number | 1310-73-2 |
| Chemical Container Material | Plastic |
| Chemical Container Size | 100 mL |
| Chemical Container Type | Bottle |
| Chemical Family | Reagents |
| Chemical Formula | NAOH |
| Chemical Grade | Grade Lab |
| Concentration | 1N |
| Container Material | Plastic |
|---|---|
| Features | As Both The Size And The Number Of Drops Have A Decisive Effect On The Resultant Color Complex, The Reagents Need To Be Added With A High Degree Of Precision |
| Form | Liquid |
| Quantity | 100 |
| Special Information | As Both The Size And The Number Of Drops Have A Decisive Effect On The Resultant Color Complex The Reagents Need to Be Added With A High Degree Of Precision |
| Storage Temperature | -5°C to +20°C |
| Storage Temperature - Maximum | 20°C |
| Type | Reagents And Refills |
| Volume Per Container | 100 mL |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 5.08 |
| HS Code | 3822005090 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)