-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Calcium Hardness (Calcio) Reagent Set |
|---|---|
| Chemical Grade | Grade Lab |
| Compatible Product Type | Colorimeters, Photometers |
| Features | (100) Calcio-H No. 1 Tablets, (100) Calcio-H No. 2 Tablets |
| For Use With | Colorimeter, Photometers |
| Includes | (100) Calcio-H No. 1 Tablets, (100) Calcio-H No. 2 Tablets |
|---|---|
| Quantity | 200 |
| Storage Temperature - Maximum | 20°C |
| Type | Reagents And Refills |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 4.32 |
| HS Code | 3822006000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)