-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mounting Bracket |
|---|---|
| Body Material | Aluminum Alloy |
| Bolt Circle Dia. | 7 1/4" |
| Bolt Hole Dia. | 17/32" |
| Circle Size - 2 Bolts | 4.19" |
| Circle Size - 4 Bolts | 4 3/25" |
| Frame | 182TC-256TC |
| Inside Dia. | 4 2/5" |
|---|---|
| Motor Pilot Size | 8.501" |
| Outside Dia. | 9" |
| Overall Length | 4.31" |
| Pilot Size | 3.251" |
| Type | Pump Mounting Bracket |
| Volume Capacity | 405 cu. in. |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)