-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heat Exchanger |
|---|---|
| Application | To Cool Hydraulic Fluid Utilizing Shell And Tube Technology |
| Bnz Cooler Stacks | Tubes With Aluminum Fins Provide Extended Cooler Surface For Additional Cooler Capacity In A Compact Package Aluminum Fins Are Mechanically Bonded to The Tubes Using A Ube Expansion Process Proprietary to Lovejoy Baffle Plates Are Added to Provide Flow Restriction For Routing Hot Oil For The Proper Number Of Cooling Passes Copper Tubes Are Standard Copper Nickel Or Stainless Steel Tubes Optional |
| Dimension A1 | 8.19" |
| Dimension B | 3.58" |
| Dimension C | 3.66" |
| Dimension D | 2.99" |
| Dimension E | 10 1/25" |
| Dimension F | 11.81" |
| Dimension G | 2 3/5" |
| Dimension H | 0.71" |
| Dimension I | 2.99" |
| Dimension J | 0.43" |
| Dimension K | 5 3/25" |
| Dimension L | 3.7" |
| Dimension M | 5" |
| Dimension N | 5.47" |
| Dimension O | 2 3/5" |
| Dimension P | 2.87" |
| Dimension R | 2.13" |
| Dimension S | 2.09" |
| Dimension T | 1.38" |
| Dimension U | 3.54" |
| Drain Plug (s) | G1/4 |
| Drain Plug Material | Steel |
| End Cap Material | Cast Iron, Stainless Steel Optional |
|---|---|
| End Cover Material | Cast Iron GG25 |
| Fin Material | Aluminum |
| Gasket Material | Flat Gaskets C4400 |
| Gasket Size | C440 (Compatible With Fluids) |
| Max. Flow Rate | 59 GPM |
| Max. Operating Pressure - Shell Side | 580 psi |
| Max. Operating Pressure - Tube Side | 230 psi |
| Model | 2-Pass |
| Mounting Bracket Material | Steel |
| Oil Port Size | G 1 1/2 |
| Oil Port Type | BSPP |
| Optional Materials | Tubes Copper Nickel, Stainless Steel 1.4404 (Aisi316L), End Cover Stainless Steel 1.4408 (Aisi316), Fins Copper, Stainless Steel 1.4304 (Aisi304), Tube Sheet Stainless Steel |
| Port Housing Material | Cast Iron |
| Port Options | SAE NPT BSPP |
| Series | BNZ 80-208 Series |
| Shell Tube Material | Welded Steel |
| Shell, Guide Plate, Brackets & Bypass Valve Material | Steel |
| Style | Shell And Tube Technology |
| Surface Area | 12.6 sq. ft. |
| Temperature | 200°F |
| Tube Material | Copper |
| Tube Sheet Material | Steel |
| Type | Temperature Control Unit |
| Volume | 323.0035 cu. in. |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)