-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tank Lid Kit |
|---|---|
| Age Group | Adult |
| Color | Gray |
| Cover Material | Steel |
| For Use With | 3Jwu4 |
| Gender | Unisex |
| Hole Dia. | 0.35" |
| Includes | Gasket And Fasteners, Lid |
| Includes Mounting Hardware | Yes |
|---|---|
| Length | 24.21" |
| Material | Steel |
| Overall Length | 24.21" |
| Overall Width | 18.66" |
| Thickness | 1/5" |
| Type | Reservoir |
| Width | 18.66" |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 50.8 |
| HS Code | 8413919050 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)