-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Keyless Rigid Coupling |
|---|---|
| Application | Internal Shaft Locking Device |
| Collar Material | Silver, Metallic |
| Contact Length (dimension L) | 0.984" |
| Coupling Size | Sld1900 |
| Diameter To Flange (dimension D1) | 2.205" |
| Dimension D | 0.945" |
| Dimension L | 2.008" |
| Locking Screw Size (dimension T) | M6 |
| Max. Transmissible Axial Force | 5600 lbf. |
| Max. Transmissible Torque | 202 lbs.-ft. |
| No. Of Locking Screws | 4 |
| Pressure On The Hub | 10298 psi |
| Pressure On The Shaft | 9137 psi |
|---|---|
| Screw Material | Steel |
| Screw Tightening Torque | 12.5 lbs.-ft. |
| Screw Type | Socket Head Cap Screw |
| Shaft Locking Device Outside Diameter (dimension D) | 1.339" |
| Shaft Size | 24 mm x 34 mm |
| Style | Self Centering |
| Thrust Rings Width At Relaxed State (dimension B) | 1.772" |
| Tolerance Of Hub Bore (t2) | 0" to 0.0015" |
| Tolerance Of Shaft (t1) | -0.0013" to 0" |
| Type | Internal |
| Volume | 3.60019 cu. in. |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)