-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Keyless Rigid Coupling |
|---|---|
| Application | Internal Shaft Locking Device |
| Contact Length (dimension L) | 0.669" |
| Coupling Size | Sld 1500 |
| Dimension D | 1.438" |
| Dimension L | 1.023" |
| Locking Screw Size (dimension T) | M6 |
| Material | Silver, Metallic |
| Max. Transmissible Axial Force | 11637 lbf. |
| Max. Transmissible Torque | 697 lbs.-ft. |
| No. Of Locking Screws | 15 |
| Pressure On The Hub | 18019 psi |
| Pressure On The Shaft | 32077 psi |
|---|---|
| Screw Material | Steel |
| Screw Tightening Torque | 11 lbs.-ft. |
| Screw Type | Socket Head Cap Screw |
| Shaft Locking Device Outside Diameter (dimension D) | 2.559" |
| Shaft Size | 1 7/16" |
| Style | Self Releasing |
| Thrust Rings Width At Relaxed State (dimension B) | 0.787" |
| Tolerance Of Hub Bore (t2) | 0" to 0.0025" |
| Tolerance Of Shaft (t1) | -0.0025" to 0" |
| Type | Internal |
| Volume | 6.6991 cu. in. |
| Height (cm) | 6 |
|---|---|
| Length (cm) | 5.1 |
| Width (cm) | 5.1 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.3285 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)