-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Keyless Rigid Coupling |
|---|---|
| Application | External Shaft Locking Device |
| Collar Material | Silver, Metallic |
| Contact Length (dimension L) | 0.787" |
| Coupling Size | Sld900 |
| Dimension D | 1.732" |
| Disc Outside Diameter (dimension D) | 3.15" |
| Gap Width At Relaxed State (dimension E) | 0.098" |
| Locking Screw Size (dimension T) | M6 |
| Locking Screws Size | M6 |
| Max. Diametrical Clearance (dimension C) | 0.001" |
| Max. Transmissible Torque (at Low End Of Shaft Diameter Range) | 465 lbs.-ft. |
| Max. Transmissible Torque (min To Max Shaft Diameter) | 465 lbs.-ft. to 719 lbs.-ft. |
| No. Of Locking Screws | 7 |
|---|---|
| Screw Material | Steel |
| Screw Tightening Torque | 9 lbs.-ft. |
| Screw Type | Hex Head Bolt |
| Shaft Diameter (dimension Ds) | 1 1/4" |
| Shaft Locking Device Outside Diameter (dimension D) | 3.15" |
| Shaft Size | 44 mm |
| Style | Self Centering |
| Thrust Rings Width At Relaxed State (dimension B) | 0.984" |
| Tolerance Of Hub Outside Diameter (t3) | -0.0015" to 0" |
| Total Thrust Rings Width At Relaxed State (dimension L) | 1.142" |
| Type | External |
| Volume | 14.33535 cu. in. |
| Height (cm) | 6 |
|---|---|
| Length (cm) | 5.1 |
| Width (cm) | 5.1 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.594 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)