-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Keyless Rigid Coupling |
|---|---|
| Application | Internal Shaft Locking Device |
| Collar Material | Silver, Metallic |
| Contact Length (dimension L) | 1.614" |
| Coupling Size | Sld 2600 |
| Dimension D | 1.438" |
| Dimension L | 2.008" |
| Locking Screw Size (dimension T) | M6 |
| Max. Transmissible Axial Force | 18072 lbf. |
| Max. Transmissible Torque | 1035 lbs.-ft. |
| No. Of Locking Screws | 8 |
| Pressure On The Hub | 13363 psi |
| Pressure On The Shaft | 23083 psi |
|---|---|
| Screw Material | Steel |
| Screw Tightening Torque | 12.5 lbs.-ft. |
| Screw Type | Socket Head Cap Screw |
| Shaft Locking Device Outside Diameter (dimension D) | 2.362" |
| Shaft Size | 1 7/16" |
| Style | Self Centering |
| Thrust Rings Width At Relaxed State (dimension B) | 1.772" |
| Tolerance Of Hub Bore (t2) | 0" to 0.0018" |
| Tolerance Of Shaft (t1) | -0.0015" to 0" |
| Type | Internal |
| Volume | 11.20272 cu. in. |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)